Motion
NN3013MBE1CC1P4

NSK CORP, BEARING DIV
NN3013MBE1CC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 65 mm Dia Bore, 100 mm OD, 2 Rows, 26 mm W, 77000 N Dynamic/116000 N Static Load
MI ITEM #02760686
MFR #NN3013MBE1CC1P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3013MBE1CC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 65 mm Dia Bore, 100 mm OD, 2 Rows, 26 mm W, 77000 N Dynamic/116000 N Static Load
MI ITEM #02760686
MFR #NN3013MBE1CC1P4

Mfr description
NN3013MBE1CC1P4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    100 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176703201
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)