Motion
ESB25HB25SM11
Low Carbon Steel Material, 2.5000 in Pipe Size
Mi Item #02760800
MFR #ESB25HB25SM11
Price$125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 2.5000 in Pipe Size
Mi Item #02760800
MFR #ESB25HB25SM11

Mfr description
ESB-25HB-25SM-11 H. BARB TO 45 EL S/F I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.90/each

Specifications

Dimensions

  • Overall Length
    7.3900 in
  • Pipe Size
    2.5000 in

Details

  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)