Motion
CL-1-SW
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Outer Diameter: 5/8", Thickness: 3/16"
Mi Item #02761706
MFR #CL-1-SW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Outer Diameter: 5/8", Thickness: 3/16"
Mi Item #02761706
MFR #CL-1-SW

Mfr description
CL-1-SW WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    5/16 in, 9/32 in
  • Outer Diameter
    5/8 in
  • Thickness
    3/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)