Motion
CMPC3021
Ceiling Mounted Fans
Mi Item #02762380
MFR #CMPC3021
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceiling Mounted Fans
Mi Item #02762380
MFR #CMPC3021

Mfr description
CMPC3021 30" 2 SPEED 1/4 HP 115V 1-PHASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Size
    30 in
  • Cord Length
    10 ft.
  • Diameter
    1/2 in.
  • Overall Width
    36 in.
  • Weight
    96 lbs

Details

  • Amperage
    3.8 Amp
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Harmonization Code
    841459.659
  • Horsepower
    1/4 HP
  • Housing Color
    Bronze
  • Manufacturer Upc Number
    15449930223
  • Maximum Air Flow
    8200 cfm
  • Mount Type
    Ceiling
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Phase
    1
  • Series
    CMPC
  • Speed
    825 rpm
  • Standards Met
    UL 507, CSA C22.2 No. 1
  • UPC_NO
    15449930223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)