Motion
JNLW-.750-16

PCI
JNLW-.750-16

Hex Jam Nut & Lock Washer - 3/4-16 Thread Size, Steel Material, Zinc Plated Finish
Mi Item #02772348
MFR #JNLW-.750-16
Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-.750-16

Hex Jam Nut & Lock Washer - 3/4-16 Thread Size, Steel Material, Zinc Plated Finish
Mi Item #02772348
MFR #JNLW-.750-16

Mfr description
JNLW-.750-16 UNF JAM NUT & LOCK WASH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.11/each

Specifications

Dimensions

  • Hex Size
    1-1/8 in
  • Thread Size
    3/4-16
  • Weight
    0.100 lbs

Details

  • Finish Coating
    Zinc Plated
  • Manufacturer Catalog
  • Material
    Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNF
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946121981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)