Specifications
Dimensions
- Overall Length25.75 in
- Rib Width13/32 in
- Section SizeK
- Top Width0.420 in
Details
- ApplicationAutomotive Vehicles
- Belt SeriesStandard
- Belt TypeMicro-V
- Construction TypeV-Ribbed
- Number Of Ribs3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)