Motion
S6501410
Solvent Base Paint Additive - Container Size: 1 gal
MI ITEM #02774672
MFR #S6501410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Paint Additive - Container Size: 1 gal
MI ITEM #02774672
MFR #S6501410

Mfr description
S6501410 ACTIVATOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal
  • VOC Content
    Less Than100 g/L

Details

  • Base Type
    Solvent
  • Dry Time
    48 to 72 hr.
  • Finish
    GLOSS
  • For Use With
    6500 System Epoxy Floor Coating
  • Volatile Organic Compound Content
    329 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)