Specifications
Dimensions
- Length20 in
- Width15.5 in
Details
- Absorbent Capacity Per Package4 gal (US)
- ApplicationUniversal
- Package Quantity25 pads per box
- Product TypeSorbent Pads, Rolls & Mats
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)