Motion
MA5210EL

NTN
MA5210EL

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 1.1875 in Width, CN Internal Clearance
Mi Item #02776900
MFR #MA5210EL
Price$286.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA5210EL

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 1.1875 in Width, CN Internal Clearance
Mi Item #02776900
MFR #MA5210EL

Mfr description
MA5210EL CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.03/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1.020 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    30.2 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.92 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359483857
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    MA
  • UPC_NO
    4547359483857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)