Motion
CJ24/32 98 SHORE-RED SPIDER CPLG

LOVEJOY INC
CJ24/32 98 SHORE-RED SPIDER CPLG

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 10600 rpm, Red Color
MI ITEM #02777001
MFR #CJ24/32 98 SHORE-RED SPIDER CPLG
Price$16.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ24/32 98 SHORE-RED SPIDER CPLG

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 10600 rpm, Red Color
MI ITEM #02777001
MFR #CJ24/32 98 SHORE-RED SPIDER CPLG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.08/each

Specifications

Dimensions

  • Coupling Size Code
    CJ24
  • Element Thickness
    14 mm
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.027 in
  • Outside Diameter
    55 mm
  • Weight
    0.04 lbs

Details

  • Color
    Red
  • Compatible Hub Part Number
    CJ24
  • Element Durometer
    98 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514462069
  • Manufacturer Upc Number
    685144620699
  • Max Rpm
    10600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    1000 in
  • UPC_NO
    685144620699

Overview

Mfr description
CJ24 SPIDER 98A RED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought