Motion
0701-98242422
24x24x22 in, MERV: 14, Polypropylene Material
Mi Item #02779511
MFR #0701-98242422
Price$95.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24x24x22 in, MERV: 14, Polypropylene Material
Mi Item #02779511
MFR #0701-98242422

Mfr description
0701-98242422 POCKET FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.21/each

Specifications

Dimensions

  • Filter Size
    24x24x22 in

Details

  • Filter Material
    Polypropylene
  • MERV
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)