Motion
DL1/3N

DURACELL
DL1/3N

Photo Battery - 1/3 N, Chemistry: Alkaline, 3 Volt, Package Qty: 1
MI ITEM #02779592
MFR #DL1/3N
Your Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
DL1/3N

Photo Battery - 1/3 N, Chemistry: Alkaline, 3 Volt, Package Qty: 1
MI ITEM #02779592
MFR #DL1/3N

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$6.96/each(List $8.71)

Overview

Mfr description
DURDL1/3NBPK DL1/3N LITHIUM BATTERY
  • Offers reliable, long-lasting power
  • IEC: CR11108
  • 160 mAh
  • Size: 11 mm x 12 mm x 12 mm

Specifications

  • Battery Type
    Photo Battery
  • Battery Size
    1/3 N
  • Battery Chemistry
    Alkaline
  • Package Quantity
    1
  • Battery Voltage
    3
  • Height
    10.8 mm
  • Standard Battery Pack Size
    1
  • Battery Capacity
    160 mAh
  • Diameter
    11.6 mm
  • Dimensions
    11.6 Dia. x 10.8
  • Features & Benefits
    • Offers reliable, long-lasting power• IEC: CR11108• 160 mAh • Size: 11 mm x 12 mm x 12 mm
  • Iec Code
    CR11108
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text