Motion
DCXS05031R
Rigid Plate Wheeled Caster - DC Series, X-tra Soft Rubber Wheel Material, 5 in Wheel Diameter, 1-1/4 in Face Width, 350 lbs Load Capacity
MI ITEM #02779719
MFR #DCXS05031R
List Price$26.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - DC Series, X-tra Soft Rubber Wheel Material, 5 in Wheel Diameter, 1-1/4 in Face Width, 350 lbs Load Capacity
MI ITEM #02779719
MFR #DCXS05031R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.34/each for your price

Overview

Mfr description
DCXS05031R 5" DC SERIES EMPIRE

Specifications

  • Caster Type
    Rigid
  • Additional Details
    Non-Marking
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    DC Series
  • Caster Rig Type
    Institutional
  • Wheel Diameter
    5 in
  • Face Width
    1-1/4 in
  • Wheel Contour
    Flat
  • Wheel Hardness
    75A
  • Wheel Bearing Type
    Annular Ball
  • Load Capacity
    350 lbs
  • Mount Height
    6.1875 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-13/16 in
  • Max Bolt Hole Spacing
    1-3/4 x 3-1/16 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    5/16 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Thermoplastic Elastomer
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    X-tra Soft Rubber
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text