Motion
P2XS03X31S
Plate Caster - P2, Rubber Wheel Material, 3.5000 in Wheel Diameter
Mi Item #02779723
MFR #P2XS03X31S
Price$83.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - P2, Rubber Wheel Material, 3.5000 in Wheel Diameter
Mi Item #02779723
MFR #P2XS03X31S

Mfr description
P2XS03X31S P2 SWL, 3.5" XS WHL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.55/each

Specifications

Dimensions

  • Axle Diameter
    0.3750 in
  • Caster Size
    3-1/2 in, 88.90 mm
  • Mount Height
    4.6880 in | 119.06 mm
  • Overall Height
    4.6880 in, 119.06 mm
  • Swivel Lead Length  
    1.2500 in
  • Tread Width
    1.2500 in
  • Weight
    250 lbs
  • Wheel Diameter
    3.5000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Maintenance-Free, Ergonomic, Rohs Compliant, Sealed Precision Swivel Bearing, Zinc Plated
  • Application
    Hotel Equipment,Institutional Equipment,Food Service,Racks And Cases,Stock Carts,Laundry Trucks
  • Bearing ID
    3/8 in, 9.52 mm
  • Caster Load Capacity Range
    250 lbs, 113.398 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    P2
  • Caster Type
    Swivel
  • Construction
    Sealed Precision
  • Core Color
    Gray
  • Core Material
    Poly Propylene
  • Finish Coating
    Zinc Plated
  • For Use With
    Institutional Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Includes
    Axle and Nut
  • Manufacturer Catalog Number
    P2XS03X31S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    P2
  • Style
    Swivel Plate
  • Tread Color
    Gray
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Annular Ball Bearing
  • Weight Capacity
    250 lbs
  • Wheel Hardness
    65-75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)