Motion
P2XS04031S
Plate Caster - P2, Rubber Wheel Material, 4.0000 in Wheel Diameter
MI ITEM #02779724
MFR #P2XS04031S
Price$84.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - P2, Rubber Wheel Material, 4.0000 in Wheel Diameter
MI ITEM #02779724
MFR #P2XS04031S

Mfr description
P2XS04031S P2 SWL, 4" XS WHL, A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.51/each

Specifications

Dimensions

  • Axle Diameter
    0.3750 in
  • Bolt Size
    0.3125 in, 7.93 mm
  • Caster Size
    4.0000 in, 101.59 mm
  • Mounting Plate Size  
    63.50 mm x 92.07 mm
  • Overall Height
    5.1250 in, 130.17 mm
  • Plate Size
    2-1/2 in x 3-5/8 in
  • Swivel Lead Length  
    1.2500 in
  • Tread Width
    1.2500 in
  • Weight
    2.25 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Maintenance-Free, Rohs Compliant, Sealed Precision Swivel Bearing
  • Application
    Hotel Equipment,Institutional Equipment,Food Service,Racks And Cases,Stock Carts,Laundry Trucks
  • Bearing ID
    0.5000 in, 12.69 mm
  • Bolt Hole Shape
    Slotted
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    P2
  • Caster Type
    Swivel
  • Construction
    Sealed Precision
  • Core Color
    Gray
  • Core Material
    Poly Propylene
  • Finish Coating
    Zinc Plated
  • For Use With
    Institutional Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    P2
  • Top Plate
    2-1/2 in x 3-5/8 in, 63.5 mm x 92.075 mm
  • Tread Color
    Grey
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Annular Ball Bearing
  • Weight Capacity
    2.25 lbs
  • Wheel Hardness
    75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)