Motion
BF13-3/4-QC

BOSTON GEAR
BF13-3/4-QC

BF13-3/4-QC
MI ITEM #02782356
MFR #BF13-3/4-QC
Price$89.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF13-3/4-QC

BF13-3/4-QC
MI ITEM #02782356
MFR #BF13-3/4-QC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.03/each

Specifications

Dimensions

  • Bore Diameter
    3/4 x 3/4 in
  • Coupling Overall Length
    2.4375 in
  • Coupling Size Code
    BF13
  • Length Through Bore
    0.9375 in
  • Outside Diameter  
    1.9688 in
  • Weight
    9.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BF
  • Torque Capacity
    160 in
  • UPC_NO
    781711597293

Overview

Mfr description
BF13-3/4-QC COUPLING HALF 59729

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought