Motion
NU 2212 ECML/C3

SKF
NU 2212 ECML/C3

Cylindrical roller bearings, single row - Straight, 60 mm ID, 110 mm OD, 28 mm Width, C3 Internal Clearance
MI ITEM #02784316
MFR #NU 2212 ECML/C3
Your Price$1,065.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2212 ECML/C3

Cylindrical roller bearings, single row - Straight, 60 mm ID, 110 mm OD, 28 mm Width, C3 Internal Clearance
MI ITEM #02784316
MFR #NU 2212 ECML/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,065.82/each(List $1,278.99)

Overview

Mfr description
NU 2212 ECML/C3 BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C3
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    Not Rated
  • Lubrication Type
    Non-Lubricated
  • Seal Type
    Open
  • Max Rpm
    7500 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Series
    22
  • Weight
    2.68 lbs
  • Manufacturer Upc Number
    7316570845587
  • UPC_NO
    7316570845587
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought