Motion
42935
Slotted Shim Assortment - Stainless Steel Material, 2-3/8 in Slot Size
Mi Item #02784997
MFR #42935
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim Assortment - Stainless Steel Material, 2-3/8 in Slot Size
Mi Item #02784997
MFR #42935

Mfr description
42935,SS SHIM ASSTD SET,PRECISION
  • Eliminates misalignment of expensive machinery
  • Material: 304 stainless steel
  • 6" and 8" sizes are a new way to level large, heavy-duty motors, pumps, and equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (4) 0.001, (4) 0.002, (4) 0.003, (4) 0.004, (4) 0.005, (4) 0.01, (4) 0.015, (4) 0.02, (4) 0.025, (4) 0.05, (4) 0.075, (4) 0.1, (4) 0.125
  • Slot Size
    2-3/8 in

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    52
  • Shim Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)