1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NNU3056M
NSK NNU3056M, Medium Light Cylindrical Roller Bearing, 280 mm Dia Bore, 420 mm OD, 2 Rows, 106 mm W
MI ITEM #
02785167
MFR #
NNU3056M
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
NSK CORP, BEARING DIV NNU3056M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NNU3056M
NSK NNU3056M, Medium Light Cylindrical Roller Bearing, 280 mm Dia Bore, 420 mm OD, 2 Rows, 106 mm W
MI ITEM #
02785167
MFR #
NNU3056M
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall
Width
420 mm
Details
Country of Origin
JP
Harmonization Code
8482500000
Manufacturer Upc Number
029176028403
Product Type
Cylindrical Roller Bearings
UPC_NO
029176028403
Overview
Mfr description
NNU3056
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought