Motion
1684-5
Grip for High Strength Cables 0.55-Inch
Mi Item #02785774
MFR #1684-5
Price$911.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip for High Strength Cables 0.55-Inch
Mi Item #02785774
MFR #1684-5

Mfr description
1684-5 "CHICAGO" GRIP
  • Maintains temporary tension until the wire or cable can be permanently terminated
  • For use on aluminum, copper, weatherproof coated wire, PVC-covered conductors and messenger and guy strand
  • Locking loop handles allow the jaws to be held in an open position for easy placement of wire or cable Model 1613-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.65/each

Specifications

Details

  • Accessory Type
    Wire Pulling Grip
  • For Use With
    Aircraft Cable, Messenger and Guy Strand (0.218 to 0.55" Diameter)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)