Motion
RRS225 1 1/4 1/4X1/8KW

LOVEJOY INC
RRS225 1 1/4 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: RRS225, Straight Jaw, 1.2500 in Bore, Finished Bore, Cast Iron Material
Mi Item #02786804
MFR #RRS225 1 1/4 1/4X1/8KW
Price$357.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS225 1 1/4 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: RRS225, Straight Jaw, 1.2500 in Bore, Finished Bore, Cast Iron Material
Mi Item #02786804
MFR #RRS225 1 1/4 1/4X1/8KW

Mfr description
RRS225-HUB-1-1/4-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.95/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bore Length
    2.1800 in
  • Coupling Diameter
    5.0000 in | 127 mm
  • Coupling Size
    RRS225
  • Coupling Size Code
    RRS225
  • Hub Length
    2.1800 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Finished Bore
  • Hub Type
    RRS Spacer
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    RRS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)