Motion
GHL31010
AC Right Angle Gear Motor - 10 :1 Ratio, 1 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 12.80 / 6.40 A - Full Load Current
Mi Item #02787010
MFR #GHL31010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 10 :1 Ratio, 1 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 12.80 / 6.40 A - Full Load Current
Mi Item #02787010
MFR #GHL31010

Mfr description
GHL31010 G.M. P24PF 115/230VAC 10:1 175
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation
  • Increased radial load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    10 :1
  • Weight
    55.00 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.80 / 6.40 A
  • Full Load Torque
    300 in/lb
  • Harmonization Code
    8501.40.4020
  • Input Horsepower
    1 hp
  • Installation Instructions
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Face
  • Output RPM
    175.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CCSA US, CE, CSA EEV, CSA, UL, UR
  • UPC_NO
    781568393390
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)