Motion
GHL35020
AC Right Angle Gear Motor - 20 :1 Ratio, 1/2 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 3.70 / 7.40 A - Full Load Current
Mi Item #02787014
MFR #GHL35020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 20 :1 Ratio, 1/2 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 3.70 / 7.40 A - Full Load Current
Mi Item #02787014
MFR #GHL35020

Mfr description
GHL35020 G.M. Q21PF 115/230VAC 20:1 88
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation
  • Increased radial load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    20 :1
  • Weight
    45.00 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.70 / 7.40 A
  • Full Load Torque
    250 in/lb
  • Harmonization Code
    8501.40.4020
  • Input Horsepower
    1/2 hp
  • Installation Instructions
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Face
  • Output RPM
    86.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CCSA US, CE, CSA EEV, CSA, UL, UR
  • UPC_NO
    781568392577
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)