Overview
Mfr description
GHM35060 G.M. Q16PF 230/460VAC 60:1 29
- Ball bearing on output for smooth torque transmission
- High strength bronze gearing with hardened and ground worm for quiet operation
- Increased radial load capacity
- High performance low friction, bidirectional motor seals
- Permanently lubricated with synthetic oil
- Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
Specifications
- Shaft TypeRight Angle
- Input Horsepower1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Gear Ratio60 :1
- Output RPM29.0 rpm
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Full Load Current1.00 / 2.00 A
- Full Load Torque600 in/lb
- Insulation ClassB
- Frequency Rating60 Hz
- Standards MetCCSA US, CE, CSA EEV, CSA, UL, UR
- Mounting TypeFace
- Weight40.00 lbs
- Harmonization Code8501.51.4020
- UPC_NO781568392010
- Manufacturer Catalog
- Manufacturer Product Page
- 2D Drawing
- Wiring Diagram
- Installation Instructions
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data