Motion
GM2506
AC Right Angle Gear Motor - 40 :1 Ratio, 1/3 hp, 208-230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.32–1.38 / 0.67 A - Full Load Current
Mi Item #02787032
MFR #GM2506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 40 :1 Ratio, 1/3 hp, 208-230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.32–1.38 / 0.67 A - Full Load Current
Mi Item #02787032
MFR #GM2506

Mfr description
GM2506 G.M. K24JF 208-230/460V 40:1 43
  • Non-vented gear housings for flexible mounting and to prevent lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    40 :1
  • Weight
    18.00 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.32–1.38 / 0.67 A
  • Full Load Torque
    230 in/lb
  • Harmonization Code
    8501.51.4020
  • Input Horsepower
    1/3 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Foot
  • Output RPM
    42.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CSA, UR
  • UPC_NO
    781568392072
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)