Specifications
Dimensions
- Gear Ratio50 :1
- Weight18.00 lbs
Details
- 2D Drawing
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current1.32–1.38 / 0.67 A
- Full Load Torque256 in/lb
- Harmonization Code8501.51.4020
- Input Horsepower1/3 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeFoot
- Output RPM33.0 rpm
- Shaft TypeRight Angle
- Standards MetCSA, UR
- UPC_NO781568392096
- Wiring Diagram
Overview
Mfr description
GM2507 G.M. K24JF 208-230/460V 50:1 34
- Ball bearing on output for smooth torque transmission
- High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
- High performance low friction, bidirectional motor seals
- Permanently lubricated with synthetic oil
- Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents