Specifications
Dimensions
- Gear Ratio10 :1
- Weight26.00 lbs
Details
- 2D Drawing
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current2.10–2.38 / 1.20 A
- Full Load Torque135 in/lb
- Harmonization Code8501.51.4020
- Input Horsepower1/2 hp
- Installation Instructions
- Insulation ClassB
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeFoot
- Output RPM175.0 rpm
- Shaft TypeRight Angle
- Standards MetCSA, RoHS, UR
- UPC_NO781568388754
- Wiring Diagram
Overview
Mfr description
GM3301 G.M. F20UF 230/460 173 RPM 10:1
- Ball bearing on output for smooth torque transmission
- High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
- High performance low friction, bidirectional motor seals
- Permanently lubricated with synthetic oil
- Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents