Motion
3IND20B1E

Fantech
3IND20B1E

Wall Mountable Fan - 20 in Diameter, Direct Drive, Aluminum Blade Material, 3325 cfm, 3899 cfm Air Flow Rate, 1/4 hp, 1.3 A, 1.4 A, 10 ft Cord Length
Mi Item #02787942
MFR #3IND20B1E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
3IND20B1E

Wall Mountable Fan - 20 in Diameter, Direct Drive, Aluminum Blade Material, 3325 cfm, 3899 cfm Air Flow Rate, 1/4 hp, 1.3 A, 1.4 A, 10 ft Cord Length
Mi Item #02787942
MFR #3IND20B1E

Mfr description
3IND20B1E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    20 in
  • Overall Depth
    12-1/4 in
  • Overall Height
    22-1/2 in
  • Overall Width
    22-1/2 in

Details

  • Amperage
    1.3 A, 1.4 A
  • Blade Material
    Aluminum
  • Guard Material
    Metal, Polyester
  • Horsepower
    1/4 hp
  • Maximum Air Flow
    3899 cfm
  • Number Of Speeds
    2
  • Oscillating
    Oscillating
  • Speed
    1130 rpm, 986 rpm
  • Standards Met
    CSA Certified, OSHA Regulations 1910.212, UL Listed
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)