Overview
Mfr description
2VHD12B1
Specifications
- Fan Diameter12 in
- Mount TypeWall
- Motor Horsepower1/4 hp
- Motor Voltage115 V
- Maximum Air Flow1499 cfm
- Motor Current3.4 A
- Motor Power Frequency60 Hz
- Motor Phase1 ph
- Motor Enclosure TypeTotally Enclosed (TEC)
- Static Pressure Rating0 in wg, 1/2 in wg, 1/4 in wg, 1/8 in wg, 3/8 in wg
- Sound Level10.1 sone
- Speed1775 rpm
- Fan DesignAxial
- Overall Height16 in
- Overall Width16 in
- Overall Depth10-1/8 in
- Standards MetAMCA 211/311
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data