Specifications
Dimensions
- Cord Length2 ft
- Diameter36 in
- Overall Depth36-7/8 in
- Overall Height40-7/8 in
- Overall Width44-7/16 in
Details
- Amperage3.2 A, 6.4 A
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower2 hp
- Maximum Air Flow15053 cfm
- Mount TypePedestal
- Number Of SpeedsVariable
- OscillatingNon-Oscillating
- Sound Level79 dB
- Speed1150 rpm
- Standards MetOSHA Regulations 1910.212
- Voltage440 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)