Motion
3IND24B1A

Fantech
3IND24B1A

Wall Mountable Fan - 24 in Diameter, Direct Drive, Aluminum Blade Material, 4460 cfm, 5530 cfm Air Flow Rate, 1/4 hp, 1.7 A, 3.4 A, 10 ft Cord Length
MI ITEM #02788825
MFR #3IND24B1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
3IND24B1A

Wall Mountable Fan - 24 in Diameter, Direct Drive, Aluminum Blade Material, 4460 cfm, 5530 cfm Air Flow Rate, 1/4 hp, 1.7 A, 3.4 A, 10 ft Cord Length
MI ITEM #02788825
MFR #3IND24B1A

Mfr description
3IND24B1A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    24 in
  • Overall Depth
    16-5/8 in
  • Overall Height
    26-1/2 in
  • Overall Width
    26-1/2 in

Details

  • Amperage
    1.7 A, 3.4 A
  • Blade Material
    Aluminum
  • Guard Material
    Metal, Polyester
  • Horsepower
    1/4 hp
  • Maximum Air Flow
    5530 cfm
  • Number Of Speeds
    2
  • Oscillating
    Oscillating
  • Speed
    1131 rpm, 893 rpm
  • Standards Met
    CSA Certified, OSHA Regulations 1910.212
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)