Specifications
Dimensions
- Cord Length10 ft
- Diameter30 in
- Overall Depth19 in
- Overall Height33 in
- Overall Width33 in
Details
- Amperage3.4 A, 4.5 A
- Blade MaterialAluminum
- Guard MaterialMetal, Polyester
- Horsepower1/2 hp
- Maximum Air Flow9560 cfm
- Number Of Speeds2
- OscillatingOscillating
- Speed1047 rpm, 1139 rpm
- Standards MetCSA Certified, OSHA Regulations 1910.212
- Voltage115 V