Motion
39505-2605
High Pressure Gasket Sheet - IFG-5500 Style, Inorganic Fiber with Nitrile Binder, Branded, 0.125 in Thick, 60 in Width, 60 in Length, Gray Color
Mi Item #02789278
MFR #39505-2605
Price$498.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Gasket Sheet - IFG-5500 Style, Inorganic Fiber with Nitrile Binder, Branded, 0.125 in Thick, 60 in Width, 60 in Length, Gray Color
Mi Item #02789278
MFR #39505-2605

Mfr description
39505-2605 0.125" THK X 60" X 60"
  • Tighter Seal
  • Excellent thermal stability with minimal weight loss
  • Reduced creep relaxation and improved torque retention provide optimal sealability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$498.77/each

Specifications

Dimensions

  • Length
    62, 60 in
  • Overall Length
    60 in
  • Overall Thickness
    0.125 in
  • Overall Width
    60 in
  • Thickness
    0.125 in
  • Weight
    34.5
  • Width
    16, 60 in

Details

  • Applications
    Water, Aliphatic hydrocarbons, Oils, Gasoline, Saturated steam, Inert gases, Most refrigerants
  • Branding
    Branded
  • Color
    Gray
  • Composition
    Inorganic Fiber with Nitrile Binder
  • Harmonization Code
    4016930000
  • Manufacturer Upc Number
    191074205979
  • Material
    Inorganic Fiber with Nitrile Binder
  • Maximum Temperature
    800 °F
  • Minimum Temperature
    -100 °F
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Style
    IFG-5500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)