Motion
HT153

BRADY
HT153

Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 300 ft Long, 32 gal Absorbent Capacity per Package
Mi Item #02790439
MFR #HT153
Price$138.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HT153

Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 300 ft Long, 32 gal Absorbent Capacity per Package
Mi Item #02790439
MFR #HT153

Mfr description
HT153 ROLL, 15"X300', PERF
  • High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.26/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    300 ft x 15 in
  • Length
    300 ft
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    32 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107716
  • Manufacturer Upc Number
    662706211496
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270621149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)