Motion
HT303

BRADY
HT303

Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 30 in Wide, 300 ft Long, 63 gal Absorbent Capacity per Package
MI ITEM #02790440
MFR #HT303
Price$249.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HT303

Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 30 in Wide, 300 ft Long, 63 gal Absorbent Capacity per Package
MI ITEM #02790440
MFR #HT303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$249.38/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    300 ft x 30 in
  • Length
    300 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    63 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107718
  • Manufacturer Upc Number
    662706211540
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270621154

Overview

Mfr description
HT303 ROLL, 30"X300', DOUBLE PERF
  • High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought