Motion
HT15

BRADY
HT15

High Traffic Universal Absorbent Roll - Heavy Weight, 15"x 150'Absorbency Capacity 23 gal (US)
Mi Item #02790441
MFR #HT15
Price$155.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HT15

High Traffic Universal Absorbent Roll - Heavy Weight, 15"x 150'Absorbency Capacity 23 gal (US)
Mi Item #02790441
MFR #HT15

Mfr description
HT15 ROLL, 15"X150', GRAY PERFED
  • High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.95/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Length
    150 ft
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    23 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107715
  • Manufacturer Upc Number
    662706211670
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270621167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)