Motion
HT30

BRADY
HT30

High Traffic Universal Absorbent Roll - Heavy Weight, 30" x 150', Absorbency Capacity 47 gal (US)
MI ITEM #02790442
MFR #HT30
Your Price$231.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HT30

High Traffic Universal Absorbent Roll - Heavy Weight, 30" x 150', Absorbency Capacity 47 gal (US)
MI ITEM #02790442
MFR #HT30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$231.60/each(List $320.78)

Overview

Mfr description
HT30 ROLL, 30"X150', GRAY, DBL PERFED
  • High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.

Specifications

  • Country of Origin
    US
  • Type
    Roll
  • Application
    Universal
  • Absorbent Capacity Per Package
    47 gal (US)
  • Length
    150 ft
  • Width
    30 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107717
  • Manufacturer Upc Number
    662706211663
  • UPC_NO
    66270621166
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text