Motion
SKA-BKT

BRADY
SKA-BKT

AllWik Sorbent or Chemical Clean-up Kit - Bucket, 6-1/2 gal Container Size, Application: Universal, 9 gal Absorbent Capacity per Kit
MI ITEM #02790452
MFR #SKA-BKT
Price$108.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKA-BKT

AllWik Sorbent or Chemical Clean-up Kit - Bucket, 6-1/2 gal Container Size, Application: Universal, 9 gal Absorbent Capacity per Kit
MI ITEM #02790452
MFR #SKA-BKT

Mfr description
SKA-BKT KIT 6.5G SPILL BUCKET
  • Fast and small response with easily accessible spill kit in a reusable bucket
  • Absorbs up to 10 gallons per kit
  • Dimensions: 14” Dia. x 18” H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.23/each

Specifications

Dimensions

  • Container Size
    6-1/2 gal (US)

Details

  • Absorbent Capacity Per Kit
    9 gal (US)
  • Application
    Universal
  • Color
    White
  • Container Material
    Polyethylene
  • Container Type
    Bucket
  • Fluids Absorbed
    Universal
  • Includes
    Pair Protective Gloves
  • UPC_NO
    66270625200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)