Specifications
Dimensions
- Container Size6-1/2 gal (US)
Details
- Absorbent Capacity Per Kit9 gal (US)
- ApplicationUniversal/Chemical
- IncludesPair Protective Gloves
- UPC_NO66270625103
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)