Specifications
Dimensions
- Container Size95 gal (US)
Details
- Absorbent Capacity Per Kit75 gal (US)
- ApplicationUniversal/Chemical
- Fluids AbsorbedHazardous Chemicals
- IncludesGoggles
- UPC_NO66270625208
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)