Motion
SKO-ATK

BRADY
SKO-ATK

Attack Pac® Portable Spill Control Kits - Oil Only Application
Mi Item #02790483
MFR #SKO-ATK
Price$500.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKO-ATK

Attack Pac® Portable Spill Control Kits - Oil Only Application
Mi Item #02790483
MFR #SKO-ATK

Mfr description
SKO-ATK KIT, ATTACK PAK 4/CASE
  • Space saving, single use kit, packed in puncture and UV resistant foil bag (includes grommet for hanging)
  • Absorbs up to 7 gallons per kit
  • Dimensions: 20” L x 16” W x 4” H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$500.99/each

Specifications

Details

  • Absorbent Capacity Per Kit
    7 gal (US)
  • Application
    Oil Only
  • Container Material
    Foil
  • Fluids Absorbed
    Oils
  • Includes
    Pair Protective Gloves
  • UPC_NO
    66270615202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)