Motion
SKO-PP

BRADY
SKO-PP

Sorbent or Chemical Clean-up Kit - Bag, Application: Oil Only, 5 gal Absorbent Capacity per Kit
Mi Item #02790489
MFR #SKO-PP
Price$63.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKO-PP

Sorbent or Chemical Clean-up Kit - Bag, Application: Oil Only, 5 gal Absorbent Capacity per Kit
Mi Item #02790489
MFR #SKO-PP

Mfr description
SKO-PP KIT ECONOMY SPILL KIT OIL ONLY
  • Highly visible yellow PVC bag for small spills; the right price, the right size and the right value
  • Absorbs up to 5 gallons per kit
  • Dimensions: 20”L X 16”W X 4”H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.83/each

Specifications

Details

  • Absorbent Capacity Per Kit
    5 gal (US)
  • Application
    Oil Only
  • Color
    Yellow
  • Container Material
    PVC
  • Container Type
    Bag
  • Fluids Absorbed
    Oils
  • Includes
    Pair Protective Gloves
  • UPC_NO
    66270615219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)