Motion
SKO-20

BRADY
SKO-20

Sorbent or Chemical Clean-up Kit - Drum, 20 gal Container Size, Application: Oil Only, 15 gal Absorbent Capacity per Kit
Mi Item #02790496
MFR #SKO-20
Price$401.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKO-20

Sorbent or Chemical Clean-up Kit - Drum, 20 gal Container Size, Application: Oil Only, 15 gal Absorbent Capacity per Kit
Mi Item #02790496
MFR #SKO-20

Mfr description
SKO20 KIT, 20 GALLON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$401.32/each

Specifications

Dimensions

  • Container Size
    20 gal (US)

Details

  • Absorbent Capacity Per Kit
    15 gal (US)
  • Application
    Oil Only
  • Color
    Yellow
  • Container Material
    Polyethylene
  • Container Type
    Drum
  • Fluids Absorbed
    Oils
  • Includes
    Pair Protective Gloves
  • UPC_NO
    66270615203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)