Motion
SKO-55

BRADY
SKO-55

Sorbent or Chemical Clean-up Kit - Drum, 55 gal Container Size, Application: Oil Only, 38 gal Absorbent Capacity per Kit
Mi Item #02790498
MFR #SKO-55
Price$698.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKO-55

Sorbent or Chemical Clean-up Kit - Drum, 55 gal Container Size, Application: Oil Only, 38 gal Absorbent Capacity per Kit
Mi Item #02790498
MFR #SKO-55

Mfr description
SKO55 KIT, 55 GALLON
  • Lever locked 55-gallon drum meets UN specs and is ideal for medium spills
  • Absorbs up to 38 gallons per kit
  • Dimensions: 24” diameter X 37” H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.90/each

Specifications

Dimensions

  • Container Size
    55 gal (US)

Details

  • Absorbent Capacity Per Kit
    38 gal (US)
  • Application
    Oil Only
  • Color
    Yellow
  • Container Material
    Polyethylene
  • Container Type
    Drum
  • Fluids Absorbed
    Oils
  • Includes
    Pair Protective Gloves
  • UPC_NO
    66270615204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)