Motion
CJ55A CI 18MM RSB

LOVEJOY INC
CJ55A CI 18MM RSB

Jaw Coupling Hub - Cplg Size: 55/70, Curved Jaw, 18 mm Bore, RSB, Cast Iron, Powdered Metal Material
Mi Item #02822537
MFR #CJ55A CI 18MM RSB
Price$241.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ55A CI 18MM RSB

Jaw Coupling Hub - Cplg Size: 55/70, Curved Jaw, 18 mm Bore, RSB, Cast Iron, Powdered Metal Material
Mi Item #02822537
MFR #CJ55A CI 18MM RSB

Mfr description
CJ55A-HUB-CI-18MM-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.51/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Coupling Overall Length
    3.5800 in, 90.93 mm
  • Coupling Size
    55/70
  • Coupling Size Code
    55/70
  • Outside Diameter
    4.7200 in
  • Weight
    8.10 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Cast Iron, Powdered Metal
  • Hub Style
    A
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    4750 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    14600 in
  • Torque Rating (in-lb)
    7250 in-lbs
  • UPC_NO
    685144624161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)