Motion
MA5308EXC1020 BEARING

LINK-BELT
MA5308EXC1020 BEARING

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 1.4375 in Width, C10-20 Internal Clearance
Mi Item #02847480
MFR #MA5308EXC1020 BEARING
Price$438.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5308EXC1020 BEARING

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 1.4375 in Width, C10-20 Internal Clearance
Mi Item #02847480
MFR #MA5308EXC1020 BEARING

Mfr description
MA5308EXC1020 BEARING MA5308EXC1020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.52 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.4375 in
  • Precision Rating
    Not Rated
  • Weight
    2.57 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C10-20
  • Manufacturer Upc Number
    793699025934
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    Medium
  • UPC_NO
    793699025934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)