Motion
MA5309EXC1424 BEARING

LINK-BELT
MA5309EXC1424 BEARING

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 1.5625 in Width, C14-24 Internal Clearance
MI ITEM #02847482
MFR #MA5309EXC1424 BEARING
Price$545.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5309EXC1424 BEARING

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 1.5625 in Width, C14-24 Internal Clearance
MI ITEM #02847482
MFR #MA5309EXC1424 BEARING

Mfr description
MA5309EXC1424 BEARING MA5309EXC1424
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.51/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    2.03 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.5625 in
  • Precision Rating
    Not Rated
  • Weight
    3.49 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C14-24
  • Manufacturer Upc Number
    793699677232
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    Medium
  • UPC_NO
    793699677232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)