Motion
NU222WC3
Cylindrical Roller Bearing - Straight, 110 mm ID, 110 mm OD, 38 mm Width, C3 Internal Clearance
Mi Item #02851176
MFR #NU222WC3
Price$1,756.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 110 mm ID, 110 mm OD, 38 mm Width, C3 Internal Clearance
Mi Item #02851176
MFR #NU222WC3

Mfr description
NU222WC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,756.64/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    200 mm
  • Weight
    10.25 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176050978
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176050978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)