Motion
C42499
Band-It Banding, Material: Stainless Steel, Material Specification: Type 317, Thickness: 0.02"
MI ITEM #02851192
MFR #C42499
Price$913.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band-It Banding, Material: Stainless Steel, Material Specification: Type 317, Thickness: 0.02"
MI ITEM #02851192
MFR #C42499

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$913.14/each

Specifications

Dimensions

  • Band Width
    0.5000 in
  • Breaking Strength
    1160 lb
  • Roll or Coil Length
    300 ft
  • Thickness
    0.02 in
  • Width
    1/2 in, 12.70 mm

Details

  • Material
    Stainless Steel
  • Material Specification
    Type 317
  • Tool Part Number Comp
    C00169, C00369, C40099, J02069

Overview

Mfr description
C42499 317 1/2".020SS BANDING 10#

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought