Motion
LC110 1 3/8 5/16X5/32KW

LOVEJOY INC
LC110 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: LC110, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #02851241
MFR #LC110 1 3/8 5/16X5/32KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC110 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: LC110, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #02851241
MFR #LC110 1 3/8 5/16X5/32KW

Mfr description
LC110-HUB-1-3/8-5/16X5/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Diameter
    3.8100 in | 96.79 mm
  • Coupling Overall Length
    4.2500 in
  • Coupling Size
    LC110
  • Coupling Size Code
    LC110
  • Hub End Diameter
    3.31 in
  • Hub Length
    1.6900 in
  • Keyway Size
    0.3125 x 0.1563 in
  • Length Through Bore
    1.6900 in
  • Outside Diameter
    3.3100 in
  • Weight
    3.00 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Type
    LC-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    LC
  • Torque Capacity
    792 in
  • UPC_NO
    685144118424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)